Deck Screw, #10 x 3 in, Steel, Flat Head, Phillips Drive, 1200 PK

  • Mfr # V03439-BR-1200

  • Zoro # G706358532


product price:  $626.99
/pk 1200, $0.52/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
3 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V03439-BR-1200
Zoro #
G706358532
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

#10x3" St. Steel Deck Screw Phil. Drive, Bugle Head Type 172" L, #10 Screw Dia., 3"Length, 1200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products