
Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Square Drive, 500 PK
Mfr # 909758
Zoro # G806358456
product price:Â $249.99
/pk 500, $0.50/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
909758
Zoro #
G806358456
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
4-1/2 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Description
#10 x 4 1/2" Deck Screws/Square/Bugle Head/Steel/Dacrotized , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.