Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK

  • Mfr # 257592-1000

  • Zoro # G206358650


product price:  $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257592-1000
Zoro #
G206358650
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
4 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Phosphate
Item
Deck Screw
System of Measurement
Inch

Description

#10 x 4" Deck Screws/Square/Bugle Head/Steel/Phosphate Finish , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.