Deck Screw, #14 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 750 PK
- Mfr # 412771
- Zoro # G006358539
product price:Â
$
1,282.99
/pk of 750, $1.71/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
18-8 Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412771
- Zoro #
- G006358539
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #14
- Fastener Length
- 2 in
Details
- Head Type
- Flat
- Drive
- Square
- Material
- 18-8 Stainless Steel
- Item
- Deck Screw
- System of Measurement
- Inch
Description
#14 x 2" Deck Screws/Square/Bugle Head/Type 17 Point/18-8 Stainless Steel , 750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.