Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 7500 PK

  • Mfr # 859045

  • Zoro # G306358550


product price:  $766.99
/pk 7500, $0.10/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
859045
Zoro #
G306358550
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch

Description

#6 x 1" Deck Screws/Square/Bugle Head/Steel/Dacrotized , 7500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.