Deck Screw, #6 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1750 PK

  • Mfr # 842003

  • Zoro # G506358480


product price:  $924.99
/pk 1750, $0.53/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842003
Zoro #
G506358480
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

#6 x 2" Deck Screws/Square/Bugle Head/Type 17 Point/18-8 Stainless Steel , 1750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.