
Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 3000 PK
Mfr # 425160
Zoro # G306358666
product price:Â $306.99
/pk 3000, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#7
Fastener Length
1-1/4 in
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425160
Zoro #
G306358666
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#7
Fastener Length
1-1/4 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Description
#7 x 1 1/4" Deck Screws/Phillips/Bugle Head/Steel/Dacrotized , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.