Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1000 PK

  • Mfr # V04313-PR-1000

  • Zoro # G006358584


product price:  $318.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V04313-PR-1000
Zoro #
G006358584
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in

Details

Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

#8x1-1/4" St. Steel Deck Screw Square Drive, Flat Hd with 4 Nibs UnderHd Type 17,7/8" L, #8 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products