Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 2000 PK

  • Mfr # V04325-BR-2000

  • Zoro # G006358478


product price:  $760.99
/pk 2000, $0.38/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V04325-BR-2000
Zoro #
G006358478
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

#8x2-1/2" St. Steel Deck Screw Square Drive, Flat Hd with 4 Nibs UnderHd Type 17,1-3/4" L, 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.