
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 2500 PK
Mfr # 910799-2500
Zoro # G806358654
product price:Â $247.99
/pk 2500, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910799-2500
Zoro #
G806358654
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Phosphate
Item
Deck Screw
System of Measurement
Inch
Description
#8 x 2 1/2" Deck Screws/Square/Bugle Head/Steel/Phosphate Finish , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.