
Deck Screw, #8 x 2-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK
Mfr # 358282
Zoro # G606358489
product price:Â $759.99
/pk 1000, $0.76/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
18-8 Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
358282
Zoro #
G606358489
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
2-1/4 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Description
#8 x 2 1/4" Deck Screws/Square/Bugle Head/Type 17 Point/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.