Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 25 PK
- Mfr # 703638-25
- Zoro # G206358506
product price:Â
$
341.99
/pk of 25, $13.68/ea
Free Shipping & Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
Material
Steel
Finish
Red
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 703638-25
- Zoro #
- G206358506
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Flat
- Drive
- Combination Phillips/Slotted
- Material
- Steel
- Finish
- Red
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #9
- Fastener Length
- 2-1/2 in
Description
#9 x 2 1/2" Deck Screws/ Red/ ACQ Compatible/ Combo , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.