Deck Screw, #9 x 3-1/2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK

  • Mfr # 585908-5

  • Zoro # G306358635


product price:  $119.99
/pk 5, $24.00/ea
Free Shipping & Returns

Key Features

Flat Head
Combination Phillips/Slotted Drive
Material
Steel
Finish
Tan Ruspert
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
585908-5
Zoro #
G306358635
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
3-1/2 in

Details

Head Type
Flat
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Tan Ruspert
Item
Deck Screw
System of Measurement
Inch

Description

#9 x 3 1/2" Deck Screws/Combo /Flat Head/Steel/ACQ Compatible/Tan Color , 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products