Deck Screw, #9 x 3 in, Steel, Combination Phillips/Slotted Drive, 25 PK

  • Mfr # 986543-25

  • Zoro # G706358549


product price:  $341.99
/pk 25, $13.68/ea
Free Shipping & Returns

Key Features

Combination Phillips/Slotted Drive
Screw Size
#9
Material
Steel
Finish
Tan
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986543-25
Zoro #
G706358549
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

Drive
Combination Phillips/Slotted
Material
Steel
Finish
Tan
Item
Deck Screw
System of Measurement
Inch

Description

#9 x 3" Deck Screws/ Tan/ ACQ Compatible/ Combo Drive - Square and Phillips , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.