Shop NEWPORT FASTENERS
See all product information
Create Account
Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 10 PK
- Mfr # 131737
- Zoro # G406315217
product price:Â
$
312.99
/pk of 10, $31.30/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
3/4"
Minimum Hole Depth
1-1/4"
Thread Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131737
- Zoro #
- G406315217
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Double Lag Shield
- Material
- Alloy Steel
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 3/4"
- Drill Bit Size
- 3/4"
- Minimum Hole Depth
- 1-1/4"
- Thread Size
- 3/4"
Description
3/4" Double Expansion Anchors/Zinc Alloy/Recommended Hole Diameter: 1 1/4" , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.