Dowel Pin, 1 in Nominal Dia, 6 in L, Steel, 10 PK

  • Mfr # 526532

  • Zoro # G106305785


product price:  $492.99
/pk 10, $49.30/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
1 in
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526532
Zoro #
G106305785
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1 in
Shank Length
6 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre

Description

1" x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.