
Dowel Pin, 1/4 in Nominal Dia, 7/8 in L, Steel, 100 PK
Mfr # 333535
Zoro # G306306094
product price:Â $74.99
/pk 100, $0.75/eaKey Features
System of Measurement
Inch
Nominal Diameter
1/4 in
Shank Length
7/8 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333535
Zoro #
G306306094
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/4 in
Shank Length
7/8 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
1/4" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.