
Dowel Pin, 3/8 in Nominal Dia, 1/2 in L, Steel, 40 PK
Mfr # 221897
Zoro # G306305714
product price:Â $74.99
/pk 40, $1.87/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
1/2 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221897
Zoro #
G306305714
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
3/8 in
Shank Length
1/2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
3/8" x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.