Dowel Pin, 7/16 in Nominal Dia, 4 in L, Steel, 40 PK

  • Mfr # 788312

  • Zoro # G306305912


product price:  $146.99
/pk 40, $3.67/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
7/16 in
Shank Length
4 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788312
Zoro #
G306305912
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
7/16 in
Shank Length
4 in
Thread Size
7/16"

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright

Description

7/16" x 3" Dowel Pins/Alloy Steel/Bright Finish , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.