Shop NEWPORT FASTENERS
See all product information
Create Account
Dowel Pin, 7/16 in Nominal Dia, Steel, 40 PK
- Mfr # 723704
- Zoro # G506305927
product price:Â
$
106.99
/pk of 40, $2.67/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
7/16 in
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723704
- Zoro #
- G506305927
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Diameter
- 7/16 in
Details
- Item
- Dowel Pin
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Ungraded
- Finish
- Bright
Description
7/16" x 2" Dowel Pins/Alloy Steel/Bright Finish , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.