Shop NEWPORT FASTENERS

Drive Pin Rivet, Universal Head Head, 1/4 in Dia., 7/16 in L, Aluminum Body, 1000 PK

  • Mfr # 555935

  • Zoro # G606314270


product price:  $595.99
/pk 1000, $0.60/ea
Free Shipping & Returns

Key Features

Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Drill Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555935
Zoro #
G606314270
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
7/16 in
Drill Size
1/4"

Details

Item
Drive Pin Rivet
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch

Description

1/4" x 7/16" Universal Head Drive Pin Rivets/All Aluminum , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.