
Shop NEWPORT FASTENERS
See all product information
Drive Pin Rivet, Universal Head Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 1000 PK
Mfr # 782947
Zoro # G106314299
product price:Â $723.99
/pk 1000, $0.72/ea
Free Shipping & Returns
Key Features
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Drill Size
1/4"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
782947
Zoro #
G106314299
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
1/4 in
Body Length
7/8 in
Drill Size
1/4"
Details
Item
Drive Pin Rivet
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Description
1/4" x 7/8" Universal Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.