Shop NEWPORT FASTENERS
See all product information
Create Account
Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 9/32 in L, Aluminum Body, 1000 PK
- Mfr # 692828
- Zoro # G306314365
product price:Â
$
1,405.99
/pk of 1000, $1.41/ea
Free Shipping & Returns
Key Features
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Stainless Steel
System of Measurement
Inch
Drill Size
5/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 692828
- Zoro #
- G306314365
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Drive Pin Rivet
- Head Type
- Universal Head
- Body Material
- Aluminum
- Mandrel Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 9/32 in
- Drill Size
- 5/32"
Description
5/32" x 9/32" Universal Head Drive Pin Rivets/Aluminum Body/SS Mandrel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.