Shop NEWPORT FASTENERS

Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 15/32" L, Aluminum Body, 1000 PK

  • Mfr # 105034
  • Zoro # G306353142

product price: 
$
933.99
/pk of 1000, $0.93/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Countersunk Head
Rivet Body Material
Aluminum
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105034
Zoro #
G306353142
UPC #
-
Country of Origin
Unknown
Item
Drive Pin Rivets
Rivet Head Style
Countersunk Head
Rivet Body Material
Aluminum
System of Measurement
Inch

Dimensions

Rivet Dia.
5/32"
Rivet Length
15/32"

Description

5/32" x 15/32" Countersunk Head Drive Pin Rivets/Aluminum Body/SS Mandrel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.