
Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 800 PK
Mfr # 453721-800
Zoro # G306352978
product price:Â $164.99
/pk 800, $0.21/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
4-1/2 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
453721-800
Zoro #
G306352978
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
4-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
#10 x 4 1/2" Fine Drywall Screws/Phillips/Bugle Head/Steel/Phosphate Finish , 800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.