
External-E Retaining Ring, Stainless Steel Plain Finish, 0.094 in Shaft Dia, 500 PK
Mfr # 700138
Zoro # G806305610
product price:Â $91.79
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Type
External-E
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700138
Zoro #
G806305610
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
0.015 in
Details
Item
Retaining Ring
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
.094" E-Style Retaining Rings/Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.