External-E Retaining Ring, Stainless Steel Plain Finish, 0.219 in Shaft Dia, 100 PK

  • Mfr # 663092

  • Zoro # G906305619


product price:  $152.99
/pk 100, $1.53/ea
Free Shipping & Returns

Key Features

Type
External-E
Fits Groove Diameter
0.188"
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
663092
Zoro #
G906305619
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
0.219 in
Fits Groove Diameter
0.188"
Thickness
0.025 in
Free Inside Diameter
0.185"

Details

Item
Retaining Ring
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

.219" E-Style Retaining Rings/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.