External-E Retaining Ring, Steel Black Phosphate Finish, 0.188 in Shaft Dia, 3000 PK
- Mfr # 953905
- Zoro # G506305613
product price:Â
$
141.99
/pk of 3000, $0.05/ea
Free Shipping & Returns
Key Features
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 953905
- Zoro #
- G506305613
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fits Shaft Diameter
- 0.188 in
Details
- Item
- Retaining Ring
- Type
- External-E
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
.188" E-Style Retaining Rings/Steel/Black Phosphate , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.