External-E Retaining Ring, Steel Black Phosphate Finish, 0.312 in Shaft Dia, 3000 PK

  • Mfr # 253944

  • Zoro # G306305608


product price:  $257.99
/pk 3000, $0.09/ea
Free Shipping & Returns

Key Features

Type
External-E
Fits Groove Diameter
0.250"
Material
Steel
Finish
Black Phosphate
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253944
Zoro #
G306305608
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
0.312 in
Fits Groove Diameter
0.250"
Thickness
0.025 in
Free Inside Diameter
0.243"

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

.312" E-Style Retaining Rings/Steel/Black Phosphate , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.