External Retaining Ring, 18-8 Stainless Steel Plain Finish, 7/8 in Shaft Dia, 100 PK

  • Mfr # 741777

  • Zoro # G306306797


product price:  $271.99
/pk 100, $2.72/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
0.821"
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
741777
Zoro #
G306306797
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.821"
Thickness
0.042 in
Free Inside Diameter
0.81"

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

.875" External Style Retaining Rings/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.