External Retaining Ring, Stainless Steel Plain Finish, 2 in Shaft Dia, 100 PK

  • Mfr # 139662

  • Zoro # G106306812


product price:  $1,493.99
/pk 100, $14.94/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
1.886"
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139662
Zoro #
G106306812
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
2 in
Fits Groove Diameter
1.886"
Thickness
0.062 in
Free Inside Diameter
1.85"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

2.000" External Style Retaining Rings/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.