External Retaining Ring, Steel Black Phosphate Finish, 0.281 in Shaft Dia, 2000 PK

  • Mfr # 751595

  • Zoro # G506306832


product price:  $155.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
0.261"
Material
Steel
Finish
Black Phosphate
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751595
Zoro #
G506306832
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
0.281 in
Fits Groove Diameter
0.261"
Thickness
0.025 in
Free Inside Diameter
0.256"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

.281" External Style Retaining Rings/Steel/Black Phosphate , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.