
External Retaining Ring, Steel Black Phosphate Finish, 0.594 in Shaft Dia, 1000 PK
Mfr # 746427
Zoro # G406306802
product price:Â $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Type
External
Fits Groove Diameter
0.559"
Material
Steel
Finish
Black Phosphate
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
746427
Zoro #
G406306802
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Shaft Diameter
0.594 in
Fits Groove Diameter
0.559"
Thickness
0.035 in
Free Inside Diameter
0.55"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Description
.594" External Style Retaining Rings/Steel/Black Phosphate , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.