External Retaining Ring, Steel Black Phosphate Finish, 1.812 in Shaft Dia, 200 PK

  • Mfr # 817871

  • Zoro # G106306805


product price:  $231.99
/pk 200, $1.16/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
1.708"
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817871
Zoro #
G106306805
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
1.812 in
Fits Groove Diameter
1.708"
Thickness
0.062 in
Free Inside Diameter
1.675"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

1.812" External Style Retaining Rings/Steel/Black Phosphate , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.