
External Retaining Ring, Steel Black Phosphate Finish, 2-1/8 in Shaft Dia, 200 PK
Mfr # 164476
Zoro # G206306828
product price:Â $329.99
/pk 200, $1.65/ea
Free Shipping & Returns
Key Features
Type
External
Fits Groove Diameter
2.003"
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
164476
Zoro #
G206306828
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Shaft Diameter
2-1/8 in
Fits Groove Diameter
2.003"
Thickness
0.078 in
Free Inside Diameter
1.964"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Description
2.125" External Style Retaining Rings/Steel/Black Phosphate , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.