External Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 2000 PK

  • Mfr # 702238

  • Zoro # G806370830


product price:  $1,330.99
/pk 2000, $0.67/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/4 in
Outside Diameter
1.22-1.26 in
Minimum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
702238
Zoro #
G806370830
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.22-1.26 in
Minimum Thickness
0.047 in
Maximum Thickness
0.055 in
Inside Diameter
0.768-0.795 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

3/4" External Tooth Lock Washers/Steel/Zinc/Outer Dia 1.220" - 1.260"/Thickness 047" - .055",2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products