External Tooth Lock Washer, For Screw Size #4 18-8 Stainless Steel, 10000 PK

  • Mfr # 389108

  • Zoro # G006370753


product price:  $322.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
#4
Outside Diameter
0.245-0.26 in
Minimum Thickness
0.012 in
Maximum Thickness
0.018 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
389108
Zoro #
G006370753
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
0.245-0.26 in
Minimum Thickness
0.012 in
Maximum Thickness
0.018 in
Inside Diameter
0.115-0.123 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

#4 External Tooth Lock Washers/18-8 St. Steel/Outer Dia .245"-.260"/Thickness 012"-.018",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products