Shop NEWPORT FASTENERS
See all product information
Create Account
External Tooth Lock Washer Lock Nut, #10-24, Steel, Zinc Plated, 0.117 in Ht, 5000 PK
- Mfr # 793890
- Zoro # G406331811
product price:Â
$
967.99
/pk of 5000, $0.19/ea
Free Shipping & Returns
Key Features
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Hex Height
0.117 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 793890
- Zoro #
- G406331811
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- External Tooth Lock Washer
- Lock Type
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-24
- Hex Height
- 0.117 in
- Hex Width
- 3/8 in
Description
10-24 Conical Washer Keps Nuts/Steel/Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.