Fender Washer, Fits Bolt Size 1/2" , Stainless Steel 500 PK

  • Mfr # 513410

  • Zoro # G606313976


product price:  $2,272.99
/pk 500, $4.55/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
513410
Zoro #
G606313976
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2"
Outside Diameter
2-1/2 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in

Details

Item
Fender Washer
Material
Stainless Steel
System of Measurement
Inch

Description

1/2"x2 1/2" Fender Washers/18-8 Stainless Steel/Outer Dia 2 1/2"/Thickness 051" - .080",500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.