Flange Nut, M8-1.25, Class 10, Zinc Yellow, 13 mm Hex Wd, 1500 PK

  • Mfr # 917375

  • Zoro # G906308795


product price:  $590.99
/pk 1500, $0.39/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Width
13 mm
Flange Diameter
17.9 mm
Standards
DIN 6923
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
917375
Zoro #
G906308795
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Width
13 mm
Flange Diameter
17.9 mm

Details

Item
Flange Nut
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M8-1.25 Hex Flange Nuts/Non-Serrated/Class 10/Zinc Yellow/DIN6923 , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.