Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 13 mm Hex Wd, 2000 PK

  • Mfr # 608272-BR-2000

  • Zoro # G306308494


product price:  $331.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Width
13 mm
Flange Diameter
17.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
608272-BR-2000
Zoro #
G306308494
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Width
13 mm
Flange Diameter
17.9 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M8-1.25 Hex Flange Nuts/Non-Serrated/Class 8/Zinc/DIN 6923 , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products