Flat Vent Pull Out Dowel Pin, 3/8 in Nominal Dia, 2-1/2 in L, Steel, 10 PK
- Mfr # PINPOD030024P-FV
- Zoro # G506369622
product price:Â
$
80.99
/pk of 10, $8.10/ea
Key Features
Pin Type
Flat Vent Pull Out
System of Measurement
Inch
Nominal Diameter
3/8 in
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PINPOD030024P-FV
- Zoro #
- G506369622
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Diameter
- 3/8 in
- Shank Length
- 2-1/2 in
- Thread Size
- 3/8"
Details
- Item
- Dowel Pin
- Pin Type
- Flat Vent Pull Out
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Ungraded
- Finish
- Bright
Description
3/8 x 2 1/2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.