Flat Washer, For Screw Size #10 , Steel Black Zinc Finish, 25 PK

  • Mfr # 291599

  • Zoro # G706354442


product price:  $993.99
/pk 25, $39.76/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
Outside Diameter
9/16 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
291599
Zoro #
G706354442
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
9/16 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Zinc
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#10 USS Flat Washers/Steel/Black Zinc/Outer Diameter: 9/16"/Thickness Range : .036" - .065" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.