
Flat Washer, For Screw Size 11/32" , Stainless Steel Black Oxide Finish, 1000 PK
Mfr # 689597
Zoro # G606314140
product price:Â $708.99
/pk 1000, $0.71/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Black Oxide
For Screw Size
11/32"
Standards
MS15795-812B
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
689597
Zoro #
G606314140
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
11/32"
Details
Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-812B
System of Measurement
Inch
Description
MS15795-812B/.344" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.