Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 5/16" , 316 Stainless Steel Plain Finish, 5000 PK
Mfr # 912695
Zoro # G806313790
product price:Â
$
2,997.99
/pk 5000, $0.60/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.045 in
Maximum Thickness
0.055 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912695
- Zoro #
- G806313790
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 5/16"
- Outside Diameter
- 3/4 in
- Minimum Thickness
- 0.045 in
- Maximum Thickness
- 0.055 in
- Driver Size
- 5/16"
Details
- Item
- Flat Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
5/16"x3/4" Flat Washers/316 Stainless Steel/Outer Dia.: 3/4"/Thickness Range : .045" - .055",5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.