Flat Washer, For Screw Size #6 , Steel Black Oxide Finish, 25 PK

  • Mfr # 559015

  • Zoro # G206354386


product price:  $488.99
/pk 25, $19.56/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
559015
Zoro #
G206354386
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
3/8 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Driver Size
#6

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#6 SAE Flat Washers/Steel/Black Oxide/Outer Diameter: 3/8"/Thickness Range : .036" - .065" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.