
Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 25 PK
Mfr # 871834
Zoro # G306354422
product price:Â $374.99
/pk 25, $15.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
871834
Zoro #
G306354422
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
7/16"
Outside Diameter
59/64 in
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Driver Size
7/16"
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Description
7/16" SAE Flat Washers/Steel/Zinc/Outer Diameter: 59/64"/Thickness Range : .051" - .080" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.