Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 5000 PK

  • Mfr # 268945

  • Zoro # G306313955


product price:  $1,103.99
/pk 5000, $0.22/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
268945
Zoro #
G306313955
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.557 in - 0.570 in
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in
Driver Size
#10

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#10 Flat Washers/Type B Regular/Steel/Zinc/Outer Dia .557" - .570"/Thickness 036" - .045",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.