Flat Washer, For Screw Size 11/64" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK

  • Mfr # 270812

  • Zoro # G006314108


product price:  $580.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Black Oxide
For Screw Size
11/64"
Outside Diameter
0.312 in
Minimum Thickness
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
270812
Zoro #
G006314108
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
11/64"
Outside Diameter
0.312 in
Minimum Thickness
0.031 in
Inside Diameter
0.172 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
MS15795-856B
System of Measurement
Inch

Description

MS15795-856B/.172" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.172/OD: 0.312/Thk: 0.0315000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.