
Flat Washer, For Screw Size 2-3/4" , Steel Zinc Plated Finish, 25 PK
Mfr # 778743
Zoro # G206354324
product price:Â $370.99
/pk 25, $14.84/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
2-3/4"
Outside Diameter
5-1/4 in
Minimum Thickness
0.228 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
778743
Zoro #
G206354324
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
2-3/4"
Outside Diameter
5-1/4 in
Minimum Thickness
0.228 in
Maximum Thickness
0.310 in
Driver Size
2-3/4"
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Description
2 3/4" USS Flat Washers/Steel/Zinc/Outer Diameter: 5 1/4"/Thickness Range : .228" - .310" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.